
Hydraulic Filter, replaces WIX D56A250TBV, Pressure Line, 250 micron, Outside-In, Wire Mesh
Mfr # MF0058948
Zoro # G2896648
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0058948
Zoro #
G2896648
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.29
Details
Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D56A250TBV
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Micron Rating
250
Filter Rating (Microns)
250
Weight
3.4
Product Media
Wire Mesh
Seal Type
Viton
OD Top
3.07
OD Bottom
3.07
Collapse Pressure
3045
ID Top
1.65
Wire Mesh
Pressure Line
OEM Replacement Brand
WIX
Description
Main Filter MF0596886 replaces OEM D56A250TBV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Seal Type: Viton Height: 9.29in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.646inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.