HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD010B40V
- Mfr # PMH30510-4-40SS-V
- Zoro # G122460765
product price:Â
$
38.95
/ea
Key Features
Replaces OEM Part
ARGO S3051005, FILTER-MART 282267, FILTER-X XH01975, FILTREC D810T40A, FILTREC D810T40AV, HY-PRO HPQ9801240WB, HY-PRO HPQ9801240WV, JURA FILTRATION SH52505, MAIN FILTER MF0059890, MAIN FILTER MF0575988, NATIONAL FILTERS 106192011, STAUFF SD010B40B, STAUFF
Filter Media
304 SS WIRE
Height
4.09
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-4-40SS-V
- Zoro #
- G122460765
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO S3051005, FILTER-MART 282267, FILTER-X XH01975, FILTREC D810T40A, FILTREC D810T40AV, HY-PRO HPQ9801240WB, HY-PRO HPQ9801240WV, JURA FILTRATION SH52505, MAIN FILTER MF0059890, MAIN FILTER MF0575988, NATIONAL FILTERS 106192011, STAUFF SD010B40B, STAUFF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 0.8
Dimensions
- Height
- 4.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.