
Hydraulic Filter, replaces WIX R60D130BV, Return Line, 130 micron, Outside-In
Mfr # MF0577905
Zoro # G3174758
product price: $74.69
/eaKey Features
Micron Rating
130
Replaces OEM Brand
WIX
Filter Style
Return Line
Filter Rating (Microns)
130
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0577905
Zoro #
G3174758
UPC #
-
Country of Origin
Canada
Dimensions
Height
11.96
Details
Item
Hydraulic Filter
Micron Rating
130
Replaces OEM Brand
WIX
Replaces OEM Part
R60D130BV
Filter Style
Return Line
Filter Rating (Microns)
130
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
29
Weight
1.5
Product Media
Wire Mesh
Beta Ratio 1
2/130
Seal Type
Viton
OD Top
2.95
OD Bottom
2.95
By Pass Valve Setting (PSI)
29
Collapse Pressure
232
ID Top
1.77
OEM Replacement Brand
WIX
Filter Type
Return Line
Description
Main Filter MF0602091 replaces OEM R60D130BV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 130 Seal Type: Viton Height: 11.96in OD Top: 2.953in OD Bottom: 2.953in ID Top: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.