Main Filter

Hydraulic Filter, replaces WIX W03AT985, 55 micron, Outside-In


product price: $70.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Replaces OEM Brand WIX
  • Replaces OEM Part W03AT985
  • Filter Rating (Microns) 55
  • Flow Direction Outside-In
  • Seal Type Buna
See all product information

Product Information

Dimensions

Height 4.45

Details

Replaces OEM Brand WIX
Replaces OEM Part W03AT985
Filter Rating (Microns) 55
Flow Direction Outside-In
Seal Type Buna
OD Top 1.77
OD Bottom 1.77
ID Top 1
Collapse Pressure 435
Micron Rating 55
OEM Replacement Brand WIX
Item Hydraulic Filter
Application Filtration
Weight 2.5
Product Media Wire Mesh

Description

Main Filter MF0604073 replaces OEM W03AT985 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 55 Seal Type: Buna Height: 4.45in OD Top: 1.77in OD Bottom: 1.77in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.