Hydraulic Filter, replaces WOODGATE WGH9704, Return Line, 10 micron, Outside-In, Glass

  • Mfr # MF0063261

  • Zoro # G2716416


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Replaces OEM Brand
WOODGATE
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0063261
Zoro #
G2716416
UPC #
-
Country of Origin
Canada

Dimensions

Height
12.81

Details

Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
WOODGATE
Replaces OEM Part
WGH9704
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Application
Filtration
Weight
2.431
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.54
OD Bottom
3.54
Collapse Pressure
145
ID Top
2.5
ID Bottom
2.05
Glass
Return Line
OEM Replacement Brand
WOODGATE

Description

Main Filter MF0406772 replaces OEM WGH9704 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 12.81in OD Top: 3.543in OD Bottom: 3.543in ID Top: 2.047in ID_Bottom: 2.488inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.