Zoro Homepage

LUBER-FINER LH9407 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0619800

  • Zoro # G3054629


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
LUBER-FINER
Replaces OEM Part
LH9407
Filter Rating (Microns)
5
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0619800
Zoro #
G3054629
UPC #
-
Country of Origin
Canada

Dimensions

Height
10.49

Details

Replaces OEM Brand
LUBER-FINER
Replaces OEM Part
LH9407
Filter Rating (Microns)
5
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
4.78
OD Bottom
4.78
ID Top
2.09
Collapse Pressure
145
Micron Rating
5
OEM Replacement Brand
LUBER-FINER
Item
Hydraulic Filter
Weight
3.112
Application
Filtration
Product Media
Glass

Description

Main Filter MF0868080 replaces OEM LH9407 by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 10.49in OD Top: 4.78in OD Bottom: 4.78in ID Top: 2.09inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.