Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NATIONAL FILTERS PFA95810GV Replacement/Interchange Hydraulic Filter

  • Mfr # MF0066065

  • Zoro # G2997737


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Viton
Height
8.47
OD Top
2.24
OD Bottom
2.24
ID Top
1.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066065
Zoro #
G2997737
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.47

Details

Seal Type
Viton
OD Top
2.24
OD Bottom
2.24
ID Top
1.19
Micron Rating
10
Application
Filtration
Weight
1.23
Product Media
Glass

Description

Main Filter MF0066065 replaces OEM PFA95810GV by NATIONAL FILTERS and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 8.46in OD Top: 2.24in OD Bottom: 2.24in ID Top: 1.19in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.