Zoro Homepage

REGELTECHNIK PG300025S Replacement/Interchange Hydraulic Filter

  • Mfr # MF0065993

  • Zoro # G3048091


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
REGELTECHNIK
Replaces OEM Part
PG300025S
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Beta Ratio 1
200/20.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065993
Zoro #
G3048091
UPC #
-
Country of Origin
Canada

Dimensions

Height
18.98
Thread Size
M6

Details

Replaces OEM Brand
REGELTECHNIK
Replaces OEM Part
PG300025S
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
3.96
OD Bottom
3.96
ID Bottom
2.44
Threads Type
Metric
Collapse Pressure
72
Micron Rating
25
OEM Replacement Brand
REGELTECHNIK
Item
Hydraulic Filter
Weight
4.032
Application
Filtration
Product Media
Glass

Description

Main Filter MF0789193 replaces OEM PG300025S by REGELTECHNIK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 18.98in OD Top: 3.96in OD Bottom: 3.96in ID_Bottom: 2.44inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.