Zoro Homepage

SHANGHAI HEHAN 187ES Replacement/Interchange Hydraulic Filter

  • Mfr # MF0434479

  • Zoro # G2890880


product price: $65.25
/ea

Key Features

Replaces OEM Brand
SHANGHAI HEHAN
Replaces OEM Part
187ES
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0434479
Zoro #
G2890880
UPC #
-
Country of Origin
Canada

Dimensions

Height
12.2
Thread Size
2

Details

Replaces OEM Brand
SHANGHAI HEHAN
Replaces OEM Part
187ES
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Flow Direction
Outside-In
OD Top
3.39
OD Bottom
3.39
Threads Type
11 BSP
Collapse Pressure
14
Micron Rating
125
OEM Replacement Brand
SHANGHAI HEHAN
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh

Description

Main Filter MF0490213 replaces OEM 187ES by SHANGHAI HEHAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 12.2in OD Top: 3.39in OD Bottom: 3.39inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.