Zoro Homepage

STAUFF ST5063K20B Replacement/Interchange Hydraulic Filter

  • Mfr # MF0358836

  • Zoro # G9041614


product price: $75.09
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
STAUFF
Replaces OEM Part
ST5063K20B
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0358836
Zoro #
G9041614
UPC #
-
Country of Origin
Canada

Dimensions

Height
2.48

Details

Replaces OEM Brand
STAUFF
Replaces OEM Part
ST5063K20B
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Buna
OD Top
1.97
OD Bottom
1.97
ID Top
0.75
ID Bottom
0.75
Collapse Pressure
304
Micron Rating
25
OEM Replacement Brand
STAUFF
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Cellulose

Description

Main Filter MF0398816 replaces OEM ST5063K20B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 2.48in OD Top: 1.97in OD Bottom: 1.97in ID Top: 0.75in ID_Bottom: 0.75inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.