Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIX W01AG699 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0502892

  • Zoro # G3141219


product price: $44.69
/ea

Key Features

Replaces OEM Brand
WIX
Replaces OEM Part
W01AG699
Filter Rating (Microns)
40
Flow Direction
Outside-In
Beta Ratio 1
200/38.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0502892
Zoro #
G3141219
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.98

Details

Replaces OEM Brand
WIX
Replaces OEM Part
W01AG699
Filter Rating (Microns)
40
Flow Direction
Outside-In
Beta Ratio 1
200/38.2
Beta Ration 2
1000/42.4
Seal Type
Viton
OD Top
3.21
OD Bottom
3.21
ID Top
1.51
Collapse Pressure
101
Micron Rating
40
OEM Replacement Brand
WIX
Item
Hydraulic Filter
Application
Filtration
Weight
1.459
Product Media
Glass

Description

Main Filter MF0603756 replaces OEM W01AG699 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Viton Height: 5.98in OD Top: 3.21in OD Bottom: 3.21in ID Top: 1.51inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.