
ZINGA RE409100R Replacement/Interchange Hydraulic Filter
Mfr # MF0596474
Zoro # G500569721
product price: $54.59
/eaKey Features
Replaces OEM Brand
ZINGA
Replaces OEM Part
RE409100R
Filter Rating (Microns)
150
Flow Direction
Inside-Out
Seal Type
Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0596474
Zoro #
G500569721
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.17
Details
Replaces OEM Brand
ZINGA
Replaces OEM Part
RE409100R
Filter Rating (Microns)
150
Flow Direction
Inside-Out
Seal Type
Buna
OD Top
3.9
OD Bottom
3.9
ID Top
1.97
ID Bottom
1.97
Collapse Pressure
72
Micron Rating
150
OEM Replacement Brand
ZINGA
Item
Hydraulic Filter
Application
Filtration
Weight
1.578
Product Media
Wire Mesh
Description
Main Filter MF0831161 replaces OEM RE409100R by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Seal Type: Buna Height: 9.173in OD Top: 3.878in OD Bottom: 3.878in ID Top: 1.969in ID_Bottom: 1.969inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.