
Crab Scissor
Mfr # 43810
Zoro # G014762021
product price: $5.95
/eaSold in multiples of 3 for $17.85
Key Features
Material
Stainless Steel Blades/ABS Handle
Overall Length
6.25 in
Color
Red
Includes
Maine Man Seafood Crab Scissor
Features
Japanese Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43810
Zoro #
G014762021
UPC #
781723438102
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6.25 in
Overall Width
3.25 in
Details
Material
Stainless Steel Blades/ABS Handle
Color
Red
Includes
Maine Man Seafood Crab Scissor
Features
Japanese Stainless Steel
Description
Maine Man's Crab Scissors easily cut hard crab and lobster shells without damaging the delicate meat inside or creating excess shell fragments Made from Japanese stainless steel and BPA-free plastic; sturdy, durable, and compact for easy storage; measures 6.25 x 3.25-inches Short, tapered blades with serrated edges fit narrow areas for delicate work and make precise cuts without shells slipping away, even if they are wet Ideal for Maryland blue crab, crab legs, New England lobster, lobster claws, shrimp shells, making crab cakes, lobster roll, and more Blades can be resharpened as needed; dishwasher safe for easy cleanup, dry thoroughly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.