
Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (Discontinued)
- Mfr # 3273BK/10
- Zoro # G902680208
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3273BK/10
Zoro #
G902680208
UPC #
731791133386
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
4 mil
Length
9 in
Size - Numeric
10
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Rolled
Powdered/Powder-Free
Powder-Free
Standards
ASTM D6319; FDA 21 CFR 880.6250, FDA 21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Disposable Glove Grade
Industrial grade
Description
Meet your FFDCA/USDA glove needs with a touch of style and quality with these powder-free nitrile gloves from Majestic Gloves. each box contains 100 disposable gloves, with an ambidextrous fit to help eliminate waste from single-glove tasks. Get protection and performance thanks to the added grip provided through Majestic's texturing. The 4-mil thickness and rolled cuff helps provide reliable protection for most tasks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.