Cut Resistant Impact Coated Gloves, Cut Level A3 , Polyurethane , XL 12 PK

  • Mfr # 34-5337/X1

  • Zoro # G7302786


product price:  $226.09
/pk 12, $18.84/ea
Free Shipping & Returns

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Black,Gray,Orange
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-5337/X1
Zoro #
G7302786
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Black,Gray,Orange
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.