Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Palm General Purpose Gloves, Work, Wing Thumb Style, XL/Size 11, Split Cowhide Leather Palm

  • Mfr # 4501CDP/11

  • Zoro # G716311503


product price: $5.15
/ea
Sold in multiples of 12 for $61.80

Key Features

Glove Materials
canvas back/Split cowhide leather
Glove Size
XL
Cuff Style
Rubberized safety cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501CDP/11
Zoro #
G716311503
UPC #
731791004662
Country of Origin
China

Dimensions

Glove Size
XL

Details

Glove Materials
canvas back/Split cowhide leather
Cuff Style
Rubberized safety cuff

Description

Majestic Glove general purpose gloves, Double palm, series: 4501CDP, work glove, XL, size 11 size, split cowhide leather palm, canvas back/Split cowhide leather, wing thumb style, rubberized safety cuff, knuckle strap closure, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.