General Purpose Gloves, Driver, Gunn Cut/Keystone Thumb Style, 4XL/Size 14

  • Mfr # 2510/14

  • Zoro # G416311568


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Glove Size
4 XL
Glove Materials
Grain Cowhide Leather
Cuff Style
Slip-On
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510/14
Zoro #
G416311568
UPC #
731791057125
Country of Origin
India

Dimensions

Glove Size
4 XL

Details

Glove Materials
Grain Cowhide Leather
Cuff Style
Slip-On
Color
Tan

Description

Majestic Glove general purpose gloves series: 2510, drivers glove, 4 extra-large/size 14 size, grain cowhide leather palm, bc grade grain cowhide leather, tan, gunn cut/keystone thumb style, unlined lining, elastic/shirred cuff, slip on closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.