Zoro Homepage

Knit Gloves, 11 Orange

  • Mfr # 21247HO/11

  • Zoro # G0485375


product price: $246.99
/pk 12, $20.58/ea
Free Shipping & Returns

Key Features

Size
XL (11)
Color
Orange
Glove Size
11
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21247HO/11
Zoro #
G0485375
UPC #
-
Country of Origin
China

Dimensions

Size
XL (11)
Glove Size
11

Details

Item
Knit Gloves
Color
Orange
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.