Hi-Vis Coated Gloves, Latex, Palm, Not Rated Abrasion Level, Black/Orange, 11 12 PK

  • Mfr # 3397HO/11

  • Zoro # G0487551


product price:  $30.79
/pk 12, $2.57/ea

Key Features

Color
Black/Orange
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3397HO/11
Zoro #
G0487551
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
11
Size
11
Size- Numeric
11

Details

Item
Hi-Vis Coated Gloves
Color
Black/Orange
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Thumb Style
Wing
Coating Coverage
Palm
Coating Material
Latex

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.