Zoro Homepage

Vest, Hi-Vis, Chainsaw Striping, XL

  • Mfr # 75-3240/X1

  • Zoro # G015439830


product price: $23.49
/ea

Key Features

Size
XL
Material
VEST, REFL PIPE, BLK BTM, ZIP, HVORG, CL 2, X1
ANSI Class
2
Includes ID Window
ID badge holder
Color
orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3240/X1
Zoro #
G015439830
UPC #
731791154374
Country of Origin
Indonesia

Dimensions

Size
XL

Details

Item
High Visibility Vest
Material
VEST, REFL PIPE, BLK BTM, ZIP, HVORG, CL 2, X1
ANSI Class
2
Includes ID Window
ID badge holder
Color
orange
Closure Type
Heavy duty front zipper

Description

Vest, Hi-Vis, Chainsaw Striping, XL,EA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.