This item is Discontinued.

Majic Paints Yenkin Majestic Paint 9087149 1 qt Repurpose Interior & Exterior Acrylic Enamel Satin; Glacier Mist 9087149

Yenkin Majestic Paint 9087149 1 qt Repurpose Interior & Exterior Acrylic Enamel Satin; Glacier Mist (Discontinued)

  • Mfr # 9087149
  • Zoro # G604088869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9087149
Zoro #
G604088869
UPC #
52752940424
Country of Origin
China

Description

Diamond hard repurpose paint is truly one of the finest quality satin coatings provided today. Diamond hard acrylic enamel features superior adhesion to almost any interior or exterior surface with a resilient durable finish that lasts for years. This is a water base formula that offers added convenience and safety in a product that will outperform conventional oil base paints in most situations.

Features
  • Repurpose Interior & Exterior Acrylic Enamel Satin, Glacier Mist
Specifications
  • Color: Glacier Mist
  • Capacity: 1 qt
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.