Bilateral Key Stock, 12 in L, 1/4 in W, 1/2 in H
Mfr # 8002500500-12
Zoro # G9113021
product price:Â $23.69
/eaKey Features
System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
1/4 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8002500500-12
Zoro #
G9113021
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
1/4 in
Height
1/2 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Finish
Plain
Description
Key Stock,Plain,Biltrl,1/4 In.x1/2 In.x1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.