Bilateral Key Stock, 12 in L, 1/8 in W, 1/8 in H, Aluminum
Mfr # 0401250125-12
Zoro # G9106505
product price:Â $32.75
/ea
Sold in multiples of 2 for $65.50
Key Features
System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
1/8 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0401250125-12
Zoro #
G9106505
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
1/8 in
Height
1/8 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Aluminum
Finish
Plain
Rockwell Hardness
Approx. HRB 95
Description
Key Stock,1/8x1/8x12 In.,Aluminum,Bilateral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.