Bilateral Key Stock, 12 in L, 3/4 in W, 1/2 in H, Stainless Steel
Mfr # 8005000750-12
Zoro # G9113058
product price:Â $39.39
/eaKey Features
System of Measurement
Inch
Type
Bilateral
Length
12 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8005000750-12
Zoro #
G9113058
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
3/4 in
Height
1/2 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 86
Description
Key Stock,Plain,Biltrl,1/2 In.x3/4 In.x1 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.