Shop MAK-A-KEY
See all product information
Create Account
Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Stainless Steel
- Mfr # 8003750375-72
- Zoro # G9113067
product price:Â
$
55.75
/ea
Key Features
System of Measurement
Inch
Type
Bilateral
Length
72 in
Width
3/8 in
Height
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8003750375-72
- Zoro #
- G9113067
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Inch
- Type
- Bilateral
- Material
- Stainless Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 86
Dimensions
- Length
- 72 in
- Width
- 3/8 in
- Height
- 3/8 in
Description
Key Stock,Plain,Biltrl,3/8 In.x3/8 In.x6 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.