Oversized Key Stock, Round End, 12 in L, 7/8 in W, Carbon Steel

  • Mfr # RKZ-0875-12

  • Zoro # G9113916


product price: $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Zinc
End Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKZ-0875-12
Zoro #
G9113916
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
7/8 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc
End Type
Round

Description

Key Stock,Round,Zinc,Clear,7/8 In.x1 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.