Oversized Key Stock, 72 in L, 3/16 in W, 3/16 in H, Carbon Steel

  • Mfr # 3601870187-72

  • Zoro # G800004472


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Type
Oversized
Length
72 in
Width
3/16 in
Height
3/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3601870187-72
Zoro #
G800004472
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
3/16 in
Height
3/16 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Keystock-Standard Grade-Oversize Plated. Keystock 3/16 x 3/16 x 6 Ft CS Z3 OV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.