
Undersized Key Stock, Stainless Steel, Plain, 36 in L, 3/4 in W, 3/4 in H
Mfr # 8007500750-36
Zoro # G100004301
product price: $94.79
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Key Type
Undersized
Length
36 in
Width
3/4 in
Height
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8007500750-36
Zoro #
G100004301
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
3/4 in
Height
3/4 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 86
Description
Keystock-Stainless-316. Keystock 3/4 x 3/4 x 3 Ft SS316 PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.