
Undersized Key Stock, Carbon Steel, Plain, 72 in L, 7/8 in W, 7/8 in H
Mfr # 3008750875-72
Zoro # G100005377
product price: $86.15
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Key Type
Undersized
Length
72 in
Height
7/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3008750875-72
Zoro #
G100005377
UPC #
-
Country of Origin
United States
Dimensions
Length
72 in
Width
7/8 in
Height
7/8 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Keystock-Standard Grade-Undersize Plain. Keystock 7/8 x 7/8 x 6 Ft CS PL UN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.