Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 12 mm W, 6 mm H

  • Mfr # 311206-305

  • Zoro # G000004609


product price: $8.19
/ea
Sold in multiples of 9 for $73.71

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
305 mm
Height
6 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311206-305
Zoro #
G000004609
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
12 mm
Height
6 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Yellow Trivalent
Rockwell Hardness
HRB 87

Description

Keystock-Metric-Plated. Keystock M12 x 6 x 305 CS Y3 UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products