Oversized Key Stock, 12 in L, 3/16 in W, 1/8 in H, Carbon Steel

  • Mfr # 5501250187-12

  • Zoro # G9111755


product price:  $13.39
/ea
Sold in multiples of 18 for $241.02

Key Features

Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5501250187-12
Zoro #
G9111755
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
3/16 in
Height
1/8 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 90

Description

Key Stock,High Carbon,1/8 In.x3/16 In.x1 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.