Oversized Key Stock, 305 mm L, 3 mm W, 3 mm H, Steel
Mfr # 300303-305
Zoro # G9107351
product price:Â $1.15
/ea
Sold in multiples of 20 for $23.00
Key Features
Type
Oversized
Length
305 mm
Width
3 mm
Height
3 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300303-305
Zoro #
G9107351
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
3 mm
Height
3 mm
Details
Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Key Stock,3mmx3x305mm,Carbn,Steel,Undrsz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.