Oversized Key Stock, 305 mm L, 45 mm W, 25 mm H, Carbon Steel
Mfr # 304525-1000
Zoro # G9109241
product price:Â $93.15
/ea
Free Shipping & Returns
Key Features
Type
Oversized
Length
305 mm
Width
45 mm
Height
25 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
304525-1000
Zoro #
G9109241
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
45 mm
Height
25 mm
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Key Stock,Carbon Steel,45mmx25mmx1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.