Shop MAK-A-KEY
See all product information
Create Account
Oversized Key Stock, 36 in L, 1-3/4 in W, 1-1/2 in H, Steel
- Mfr # 3015001750-36
- Zoro # G9108578
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Type
Oversized
Length
36 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3015001750-36
- Zoro #
- G9108578
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- Type
- Oversized
- Material
- Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 50 Min
Description
Key Stock,1-1/2x1-3/4x36 In.,Carbon,Steel