Oversized Key Stock, 36 in L, 2-1/2 in W, 2-1/2 in H, Steel

  • Mfr # 3025002500-36

  • Zoro # G9108998


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Type
Oversized
Length
36 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3025002500-36
Zoro #
G9108998
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
2-1/2 in
Height
2-1/2 in

Details

Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,2-1/2x2-1/2x36 In.,Carbon,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.