Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel

  • Mfr # 4503750375-36

  • Zoro # G9111186


product price:  $6.95
/ea
Sold in multiples of 3 for $20.85

Key Features

Type
Oversized
Length
36 in
Width
3/8 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4503750375-36
Zoro #
G9111186
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/8 in
Height
3/8 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Key Stock,Plain,3/8 In.x3/8 In.x3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.