Step Key Stock 1, 5/16 in Top W, 3/16 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H

  • Mfr # SKS08-1

  • Zoro # G000399439


product price:  $39.15
/ea

Key Features

System of Measurement
Inch
Type
1
Top Width (In.)
5/16 in
Top Step Height (In.)
3/16 in
Bottom Width (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKS08-1
Zoro #
G000399439
UPC #
-
Country of Origin
United States

Dimensions

Top Width (In.)
5/16 in
Top Step Height (In.)
3/16 in
Bottom Width (In.)
3/8 in
Lower Step Height (In.)
3/16 in
Length
12 in

Details

Item
Step Key Stock
System of Measurement
Inch
Type
1
Material
Stainless Steel
Finish
Plain
Grade
300 Series

Description

Step Keystock-Stainless. Step KS 3/8 x 5/16 x 1 Ft Type 1 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.