
Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H
Mfr # SKS06-2
Zoro # G300399399
product price:Â $59.35
/eaKey Features
System of Measurement
Inch
Type
2
Top Width (In.)
1/4 in
Top Step Height (In.)
1/8 in
Bottom Width (In.)
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKS06-2
Zoro #
G300399399
UPC #
-
Country of Origin
United States
Dimensions
Top Width (In.)
1/4 in
Top Step Height (In.)
1/8 in
Bottom Width (In.)
3/8 in
Lower Step Height (In.)
3/16 in
Length
12 in
Details
Item
Step Key Stock
System of Measurement
Inch
Type
2
Material
Stainless Steel
Finish
Plain
Grade
300 Series
Description
Step Keystock-Stainless. Step KS 1/4 x 3/8 x 1 Ft Type 2 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.