Step Key Stock 2, 5/8 in Top W, 5/16 in Top Step H, 11/16 in Bottom W, 1/4 in Lower Step H

  • Mfr # SKO18-2

  • Zoro # G9158418


product price:  $63.79
/ea

Key Features

System of Measurement
Inch
Type
2
Top Width (In.)
5/8 in
Top Step Height (In.)
5/16 in
Bottom Width (In.)
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKO18-2
Zoro #
G9158418
UPC #
-
Country of Origin
United States

Dimensions

Top Width (In.)
5/8 in
Top Step Height (In.)
5/16 in
Bottom Width (In.)
11/16 in
Lower Step Height (In.)
1/4 in
Length
12 in

Details

Item
Step Key Stock
System of Measurement
Inch
Type
2
Material
Carbon Steel
Finish
Zinc Clear Trivalent

Description

Step,Key Stock,5/8"x11/16"x1ft,Typ2 ZcOv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.