Undersized Key Stock, 12 in L, 1 in W, 3/4 in H, Steel
- Mfr # 3007501000-12
- Zoro # G9107975
product price:Â
$
10.79
/ea
Sold in multiples of 2 for
$21.58
Key Features
System of Measurement
Inch
Key Type
Undersized
Width
1 in
Height
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3007501000-12
- Zoro #
- G9107975
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Inch
- Key Type
- Undersized
- Material
- Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 50 Min
Dimensions
- Length
- 12 in
- Width
- 1 in
- Height
- 3/4 in
Description
Key Stock,3/4x1x12 In.,Carbon,Steel,Undersz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.