Undersized Key Stock, Carbon Steel, Plain, 144 in L, 5/8 in W, 5/8 in H

  • Mfr # 3006250625-144

  • Zoro # G100004073


product price:  $63.85
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Height
5/8 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006250625-144
Zoro #
G100004073
UPC #
-
Country of Origin
Multiple

Dimensions

Length
144 in
Width
5/8 in
Height
5/8 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain

Description

Keystock-Standard Grade-Undersize Plain. Keystock 5/8 x 5/8 x 12 Ft CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products