Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 7 mm W, 7 mm H

  • Mfr # 310707-305

  • Zoro # G800006643


product price:  $2.59
/ea
Sold in multiples of 9 for $23.31

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
305 mm
Height
7 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310707-305
Zoro #
G800006643
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
7 mm
Height
7 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Yellow Trivalent
Rockwell Hardness
HRB 87

Description

Keystock-Metric-Plated. Keystock M7 x 7 x 305 CS Y3 UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.