Shop PRIME-LINE
See all product information
Create Account
0.21 in. x 250 ft. Roll, Black Spline (1 Roll)
Mfr # P 7595
Zoro # G800935165
product price:Â
$
23.49
/ea
Key Features
Finish
Black
Insert Size
0.21 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 7595
- Zoro #
- G800935165
- UPC #
- 49793075956
- Country of Origin
- China
- Finish
- Black
Description
This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.210 in. (7/32 in.) in diameter. It is a top quality round, serrated vinyl with a hollow core. Color is black. 250 ft. per roll. Used for securing various screen types into window screen channels UV stabilized 0.210 in. diameter Black extruded vinyl 250 ft. roll Hollow core for easy installation 32 point serrated design For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.