This item is Discontinued.

Make It Stone Krylon Stone Coarse Textured Travertine Tan Coarse Stone Finish Spray 12 oz 18203

Krylon Stone Coarse Textured Travertine Tan Coarse Stone Finish Spray 12 oz (Discontinued)

  • Mfr # 18203
  • Zoro # G305300840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18203
Zoro #
G305300840
UPC #
724504182030
Country of Origin
United States

Details

Item
Spray Paint
Color
Tan
Color Family
Beiges
Net Weight
12 oz
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Home decor
Paint Color Family
Beiges
Finish Texture
Textured

Description

Textured paint enhances any home decor item with the look of stone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.