This item is Discontinued.

Make It Stone Krylon White Onyx Coarse Stone Finish Spray 12 oz 18213

Krylon White Onyx Coarse Stone Finish Spray 12 oz (Discontinued)

  • Mfr # 18213
  • Zoro # G905300813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18213
Zoro #
G905300813
UPC #
724504182139
Country of Origin
United States

Details

Item
Spray Paint
Color
White
Color Family
Whites
Net Weight
12 oz
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Home decor
Paint Color Family
Whites
Finish Texture
Textured

Description

Textured paint enhances any home decor item with the look of stone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.