This item is Discontinued.

Make Your Own Gold Bars Make Your Own Gold Bars GP4-10-20-40-60 Stackable Plastic Sieve & Screen Kit 4 Screens Classifying 10; 20; 40 & 60 Mesh Gold GP4-10-20-40-60

Make Your Own Gold Bars GP4-10-20-40-60 Stackable Plastic Sieve & Screen Kit 4 Screens Classifying 10; 20; 40 & 60 Mesh Gold (Discontinued)

  • Mfr # GP4-10-20-40-60
  • Zoro # G604007853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP4-10-20-40-60
Zoro #
G604007853
UPC #
3530030077071
Country of Origin
China

Description

Stackable Plastic Sieve & Screen Kit 4 Screens Classifying 10, 20, 40 & 60 Mesh Gold

You will receive all 4 stackable screens -10-20-40-60 Mesh screens. These are great for classifying your cons after a clean up to pan. Each Screen is 5-5/8" OD and 5" ID, 3-3/8" Tall and stackable with the other. The screen is 304 Stainless Steel wire

Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.