Shop All Bit Sets
Makeithappen
45002 33 Piece Extractor Security Bit Set
Mfr # MA3517
Zoro # G004040573
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Makeithappen
- MFR # MA3517
- Zoro # G004040573
- UPC # 657248024772
- Country of Origin China
- Category Bit Sets
Description
Features
- Bit Size: Multi Size
- Bit Type: Extractor
- Product Type: Screwdriver Bit
- Shank Diameter: 1/4 and 5/16 in.
- Bit Length: 1 in.
- Number of Pieces: 33 pc.
- Shank Type: Hex
- Includes: 9 torx bits T-8, T-10, T-15, T-20, T-25, T-27, T30, T-35, T40 6-hex fractional bits: 5/64 in. , 3/32 in. , 7/64 in. , 1/8 in. , 9/64 in. , 5/32 in. 6-hex metric bits: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm 3-torq s et bits: No. 6, No. 8, No. 1 0 4-tri wing bits: No. 1, No . 2, No. 3, No. 4 4-spanner bits: No. 4, No. 6, No. 8, No. 10 1 magn etic bit holder
- 33 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- PROTO Cold Chisel, 1/4 In. x 5 In. (J86A3/16S2)
- MILWAUKEE TOOL Spline Bit 2-Cutter 5/8" x 16" (48-20-4063)
- VIM PRODUCTS 9 Piece 1/4" Drive SAE 3/32" - 3/8" Stubby Hex Bit Set (SHI400)
- TEKTON 1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93002)
- PERFORMANCE TOOL 32-Pc Security Bit Set, W8659 (W8659)
- IRWIN Power Bit, SAE, 2" Bit L, PK10, Finish: Rust Preventative (IWAF26238B10)
- VIM PRODUCTS 10 Piece 1/4" Square Drive Stubby Flat and Phillips Drive Set (SFP10)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1234)
- PERFORMANCE TOOL 8-Pc Folding Star Bit Set Star Key Set, W1317 (W1317)
- Makeithappen Bit Sets