Shop All Angle Grinders & Accessories
Makeithappen
520-02 Metal Polishing Wheel 0.5 in.
Mfr # MA158536
Zoro # G804001460
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Makeithappen
- MFR # MA158536
- Zoro # G804001460
- UPC # 654204833799
- Country of Origin China
- Category Angle Grinders & Accessories
Description
These polishing wheel is designed for light stock removal and high luster polishing. Ideal for polishing and buffing of most ferrous metals, stones, glass and ceramics.
Features- Shank Diameter: 1/8"
- Wheel Diameter: 1/2"
- Material: Metal
- Compatibility: For use with Rotary Tools
- Application: Light Stock Removal and High Luster Polishing
- Polishing compound inside the wheel
- Impregnated with a silicon carbide abrasive and lubricant
- Easy to use
- Works on a variety of surfaces including steel, aluminum, brass, silver, hard plastics, gold and other metals
- Number in Package: 2
- Dimension: 4" H x 2" W x 0.9" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- BOSCH Brush Set (2604320910)
- KIPP Adjustable Handle With Protective Cap, Size: 3 3/8-16X30, Zinc Orange RAL2004, Comp: Stainless Steel (K0123.93A42X30)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Paddle, Brake (XAG11Z)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud (DWE46125)
- AIRCAT 1.0 Hp 4-1/2" Angle Grinder With Spindle Lock (6340-A)
- CHICAGO PNEUMATIC GRINDER ANGLE 4-1/2" (CP7545B)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Paddle (9566PC)
- Makeithappen Angle Grinders & Accessories