Shop All Dressing Tools
Makeithappen
MM910 Multi-Max Diamond Grit Paper
Mfr # MA160458
Zoro # G804148301
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Makeithappen
- MFR # MA160458
- Zoro # G804148301
- UPC # 654204855364
- Country of Origin China
- Category Dressing Tools
Description
Features
- Product Type: Diamond Grit Paper
- Grit: 60 Grit
- Number in Package: 1 pk
- Application: Oscillating
- Featuring 60 grit diamond abrasive
- The diamond paper accessory is perfect for removing tough materials such as cement, masonry, stone, plaster and thin-set mortar
- Ideal for removing paint or oil stains from driveways, excess mortar from bricks, and rust from patio furniture
- Also used for preparing the surface for tile replacement
- Requires MM11 or MM14 (Ace #2201945) hook and loop pad accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO SANDING BELT - P220 - 10/pk (623476000)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 36/60 (06A452)
- MIRKA Film-Backed Grip Disc, 6", P2500, PK50 (FM-622-2500)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261009585)
- NORTON ABRASIVES Diamd Trung n Dresng Tool, BC, 1/4, 0.0015" (66260195001)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1/2 (66260195005)
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 3/8 X 3" Single Point Diamond Dresser (3903-0033)
- STENS Dressing Wheel Tool - Used - Shaping Grinding Wheels; 700-518 (700-518)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/3, 0.0015" (66260195002)
- NORTON ABRASIVES Diamond Dressing Tl, Multi Point, 1, 0.001" (66260195010)
- NORTON ABRASIVES Diamd Trug n Dresing Tl, BCUD, 1/2, 0.0015" (66260195025)
- Makeithappen Dressing Tools