Shop MAKERBOT

Method X 3D Printer

  • Mfr # 900-0002A

  • Zoro # G105977464


product price:  $12,909.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900-0002A
Zoro #
G105977464
UPC #
812510031531
Country of Origin
China

Description

The makerbot method x is a high performance, tinker-free 3d printer designed to handle the most complex 3d printing needs. Featuring a 110c heated chamber, the method x prints the most difficult materials such as abs, pc-abs, and asa with unique three-dimensional strength unparalleled in its class. Delivering uncompromised performance right out-of-the-box, method x utilizes native cad integrations and automated calibration processes to help companies save on engineering time. .developed from the ground up leveraging industry-leading stratasys patents, method x features high quality components like a heated build chamber, precision dissolvable supports, and dry-sealed material bays. Perfect for manufacturing tools, end-user parts and functional prototypes. Method x delivers maximum innovation with minimal investment. Build materials supported includes pla, tough, petg, nylon, abs, asa, pc/abs, nylon cf + labs, and sr-30. connectivity technology: usb, wifi. Nozzle diameter: 0.4mm humidity range operating: 10-70% rh, non condensing operating system (os) required: windows 7, macos x (10.12+) max build size: 7.5 x 7.5 x 7.75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.